Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

E4 Duoprop Set (Discontinued)

  • Mfr # 3860067
  • Zoro # G207760032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3860067
Zoro #
G207760032
UPC #
-
Country of Origin
Unknown

Description

Genuine Volvo Penta 3860067 Duoprop E4 Rear Stainless steel propeller set The DPE propeller is made entirely of stainless steel and was designed to resist the immense forces created by the DPX highspeed engine The highperformance blade shape and high strength ensure maximum grip and mobility It was made of highstrength stainless steel for exceptional durability and resistance to corrosion It is excellently suited to the DPX highspeed drive due to its shockabsorbing rubber bushing and galvanic isolation Key Features Duoprop for the DPX drive, type 4 rear propeller Designed for maximum speeds of 75 knots Highperformance blade geometry, highstrength blades, and thin blades Excellent strength, durability, and corrosion resistance Galvanic isolation protects the drive from propellerinduced corrosion The shockabsorbing rubber bushing helps to decrease vibrations and stress on the drivetrain Threeblade front propeller and threeblade rear propeller Specifications Brand Volvo Penta SKU 3860067 UPC 3860067 Weight 2820 LBS Diagram Reference Number 1 Material Stainless Rotation Dual Position Both Front and Rear Duoprop Type E4 No of Blades Set Volvo Penta Exploded view schematic Propeller, Duoprop This product replaces 3860067, 8721441, 872144, E4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.