Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Volvo Penta Elbow 3852538

Elbow (Discontinued)

  • Mfr # 3852538
  • Zoro # G207753683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3852538
Zoro #
G207753683
UPC #
-
Country of Origin
Unknown

Description

Volvo Penta Volvo Penta 3852538 Volvo Penta is frequently multilayered and engineered to endure intense pressure and high temperatures The primary function of an exhaust gasket is to prevent leaking and to ensure that exhaust gas flows through the catalytic converter, which is placed between the engine head and the exhaust It also aids in closing the space between the engine block and the exhaust pipe It takes hot exhaust gasses straight from the engine and directs them into an inner pipe or lengthy chamber, cooled by raw water running through an outer casing The hot exhaust gasses and water are delivered to the riser, where they mix to continue their journey overboard Inboard engines, exhaust manifolds, and risers are metal castings that convey hot exhaust gasses away from the engine Key Features Built to perform Exceeds OEM standards Compact Easy to store, carry and install Designed to provide maximum convenience and comfort Approved marinegrade product Highly strong to withstand or endure temperature motion while maintaining a seal Specification Brand Volvo Penta SKU 3852538 Weight 022 LBS Diagram Reference Number 16 Unit Of Measure EA Alternate Products SKU REC3852538, 3852538 Manufacturer Part Number MPN 3852538 Condition New Quantity 1 Volvo Penta Exploded view schematic Exhaust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.