This item is Discontinued.

Volvo Penta Ih7 Front Aluminium Three Blade Left Hand Rotation Duoprop Helical 21661907

Ih7 Front Aluminium Three Blade Left Hand Rotation Duoprop Helical (Discontinued)

  • Mfr # 21661907
  • Zoro # G107760880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21661907
Zoro #
G107760880
UPC #
-
Country of Origin
Unknown

Description

The threebladed boat propeller from Volvo Penta has a large blade diameter The aluminum blades are wide purposely to provide highquality performance The propeller is fuelefficient which helps save costs The propeller has a good grip and is durable since the material is aluminum It endured a squeeze cast process that makes the blades stronger than usual propellers The paint covering the blades not only adds outstanding looks to the propeller but also gives corrosion resistance that protects the blades from scratches and damages This propeller rotates lefthand direction and has faster acceleration The strong propeller blades have a longer useful life that is convenient to the users of the ship or boat Key Features Lefthand rotation Threeblade Propeller Easy to use and repair with Patented blade geometry Large active propeller diameter Strong and durable blades Faster acceleration Product Specifications Categories Marine Engine Part Brand Volvo Penta SKU 21661907 Weight 1171 LBS Material Aluminum Position Front Volvo Penta Exploded view schematic Duoprop Propeller, Aluminum, IH Series This product replaces IH7F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.