This item is Discontinued.

No Product Image Available

Impeller Kit (Discontinued)

  • Mfr # 876120
  • Zoro # G107742411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
876120
Zoro #
G107742411
UPC #
-
Country of Origin
Unknown

Description

You can increase the power and performance of your Volvo Penta outboard with the aid of this It has four splines, a 57mm diameter H impeller, and a 50mm height It is designed to suit your Volvo Penta engine better than the originals and will give you an engine that runs more smoothly WARNING CA PROPOSITION 65 Fits the following engines 431A, 571A, 570A, 572A 740A, 740B, AQ205A,AQ200D AQ225D, AQ260A, AQ255B, AQ260B AQ271A, AQ271B, AQ271D, AQ271C AQ280A, AQ311A, AQ290A, AQ311B BB225A, BB225B, BB225AV, BB231A BB260A, BB261A, BB260AV, V6 V8 Key features Kit for Volvo Penta impellers Fits Volvo model engines AQ200D, AQ225D, AQ225E, AQ225F, BB225A, BB225B, AQ231A, AQ231B, AQ255B, AQ260B, and 740A and 740B Authentic Volvo Penta part 834974 Volvo Penta is replaced Marine Power 527272 is replaced This newcontains an impeller and gasket Specifications Minimum order of 299 to use Sezzle SKU 876120 Weight 052 LBS Diagram Reference Number 8 Unit Of Measure EA Alternate Products SKU 183287, 876120 Manufacturer Part Number MPN 876120 Volvo Penta Sea Water Pump, Exploded View, Schematic 856513 This product replaces 834794 Impeller 57 mm Height 50 mm, with splines V8Pump installed with six screws on the crankshaft Manufacturer Volvo Penta Brand Volvo Penta Volvo Penta Exploded view schematic Sea Water Pump 856513 This product replaces 834794

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.