Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Volvo Penta Pressure Sensor 881708

Pressure Sensor (Discontinued)

  • Mfr # 881708
  • Zoro # G707822629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881708
Zoro #
G707822629
UPC #
-
Country of Origin
Unknown

Description

A boat is a carriercapable of sailing or berthing in a body of water intended for transportation or operation Ais an instrument that measures the pressure of gases or liquids Pressure sensors benefit thousands of everyday applications for control and monitoring Other variables like fluidgas flow, speed, water level, and altitude can be indirectly measured using pressure sensors Each Volvo Pentais durable and accurate measurement offers the necessary data and output for system applications to boost efficiency, reduce energy consumption, and ensure accurate positioning These pressure sensors is proof of the boat's reliability and an error rate of boat systems in terms of equipment condition detection and early warning The measuring of the water level during operation is crucial performance Volvo Penta'sis reliable and efficient in pressure management Key Features Thefrom Volvo Penta is resistant to mechanical shocks, as well as hydraulic spikes from pumps and valves and high temperatures These sensors are designed to withstand millions of cycles of operation and are submersible Product Specifications SKU 881708 Weight 012 LBS or 005443108 kilogram Diagram Reference Number 28 Volvo Penta Exploded view schematic Fuel System B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.