Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Volvo Penta Sae 10W30 Mineral Oil 3847303

Sae 10W30 Mineral Oil (Discontinued)

  • Mfr # 3847303
  • Zoro # G108209142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3847303
Zoro #
G108209142
UPC #
-
Country of Origin
Unknown

Description

Volvo Penta mineral gear oil provides outstanding anticorrosive characteristics At high temperatures, it maintains its performance The turbine engine oil you choose should prevent elastomer seal breakdown Excessive degradation, or swelling,' can result in oil leaks, resulting in increased fleet maintenance costs Through a validated elastomer compatibility test over a 24 and 120hour period,has proven to be elastomerfriendly with the proper concentration of antioxidantshas demonstrated in the hot liquid simulator HLPS test that it exceeds current standard oils on the market and creates the least amount of coke deposits Key Features Engine wear protection is improved Starting the engine is a lot easier now At high temperatures, adequate protection is required Excellent properties for reducing friction Sludge development can be managed The fuel economy is improved Pollutant emissions are reduced Specifications SKU 3847303 Weight 746 LBS Size Gallon Brand Volvo Penta Special properties lubricate the engine even during low temperature starting The oil combats sludge buildup and gives excellent protection against wear

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.