This item is Discontinued.

No Product Image Available

Tachometer Sensor (Discontinued)

  • Mfr # 354671
  • Zoro # G707827921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354671
Zoro #
G707827921
UPC #
-
Country of Origin
Unknown

Description

Atranslates a rotating object's speed into power output It's a type of indirect measurement device that can be made in a variety of ways, including mechanical, electrical, magnetic, optical, and hybrid Volvo Penta354671 is a mechanical or electrical instrument that measures rotation When the spark plug fires, the ignition system sends a voltage pulse to the tachometer electromechanical part's output The electromechanical component reacts to the average voltage of a sequence of pulses, demonstrating that the pulse train's average voltage is proportional to engine speed A vehicle'sallows the driver to pick appropriate throttle and gear settings for the driving conditions, as excessive use at high speeds might result in insufficient lubrication, which can harm the engine It allows the driver to avoid overheating and surpassing the speed capabilities of subparts such as springretracted valves in the engine, resulting in unnecessary wear, permanent damage, and even engine failure Key Features Used for gear rotation speed measurement Used in automobiles, tractors, trucks, ships, and other light rail vehicles Helps improve fuel efficiency Extends engine lifespan Volvo Penta Exploded view schematic Electrical System and Instrument

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.