This item is Discontinued.

No Product Image Available

Transom Seal Kit (Discontinued)

  • Mfr # 3858631
  • Zoro # G007760287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3858631
Zoro #
G007760287
UPC #
-
Country of Origin
Unknown

Description

Boating is a fantastic way to unwind and leave your cares behind With this marine product, you can enjoy your time on the water Thefrom Sea Star Solutions 1882061 helps to protect the engine The prop shaft and propeller receive power and rotation from the engine Because it is the most exposed area of the motor, the lower section of an outboard motor spends most of its time submerged in corrosive saltwater It is a fantastic solution to your boating needs It's suited for different nautical uses, including leisure boating and aspirational yacht ownership Prepare for a journey by purchasing this outstanding product for your boat Key Features it achieves the highest levels of hardness, wears resistance, and corrosion resistance Aluminum, steel, and rubber are all of the good grade It prevents lubrication from escaping the machine A set of seals that are the proper size and quality These Seal Kits include replacement seals and orings Every EMP product meets or exceeds the original equipment manufacturer's requirements Specifications SKU 3858631 Weight 062 LBS Alternate Products SKU RM3858631, 3858631 Diagram Reference Number 78 Manufacturer Part Number MPN 3858631 Volvo Penta Exploded view schematic Transom Shield This product replaces 3854270

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.