Shop VON DUPRIN

10-24 Sex Bolts 613 Oil Rubbed Bronze Finish, 2PK

  • Mfr # SB42510B

  • Zoro # G115628837


product price:  $27.55
/pk 2, $13.78/ea

Key Features

Finish
Oil Rubbed Bronze
Material
Steel
Color
Oil Rubbed Bronze
Depth
1.85 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB42510B
Zoro #
G115628837
UPC #
194555721302
Country of Origin
United States

Dimensions

Depth
1.85 in
Width
2 in
Overall Length
4.1 in

Details

Finish
Oil Rubbed Bronze
Material
Steel
Color
Oil Rubbed Bronze

Description

A mainstay in public buildings for decades Von Duprinfts safety products are known for their unparalleled quality and performance. From innovative exit devices to electronic access control solutions and accessories, Von Duprin never compromises when security is at stake. In fact, an independent study of more than 100 commercial facilities across the U.S. documented that Von Duprin exit devices require significantly less maintenance over a 30-year period than any other brand. The quality of Von Duprins exit devices provides confidence and peace of mind in critical moments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.