22 Series Rim Exit Device
Mfr # 230TP-BE 622
Zoro # G410071314
product price: $220.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" to 2-1/4"
Fits Stile Width
6
Door Handing
Non-Handed
Finish
Flat Black Coated
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
230TP-BE 622
Zoro #
G410071314
UPC #
197163309030
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4" to 2-1/4"
Fits Stile Width
6
Overall Length
11
Details
Door Handing
Non-Handed
Finish
Flat Black Coated
Fire Rated
No
Material
Metal or Wood
Color
Flat Black Coated
Includes
Exit Device Trim
Application
For Von Duprin 22 Series Exit Bars
Cylinder type
Non-Keyed
Description
22 Rim exit device for all types of single and double doors with mullion, UL listed for Panic Exit Hardware. Devices are ANSI A156.3, 2008 Grade 1. Covers stock hollow metal doors with 161* cutouts. Fits door stiles as narrow as 3 13/16 in. 97 mm. The device is non-handed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.