Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 Series Rim Exit Device

  • Mfr # QEL22EO 3 689

  • Zoro # G210071569


product price: $1,211.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Non-Handed
Finish
Aluminum Painted
Fire Rated
No
Material
Metal or Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL22EO 3 689
Zoro #
G210071569
UPC #
197163309580
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" to 2-1/4"

Details

Door Handing
Non-Handed
Finish
Aluminum Painted
Fire Rated
No
Material
Metal or Wood
Color
Aluminum Painted
Includes
Motorized Exit Devices
Cylinder type
Non-Keyed

Description

22 Rim exit device for all types of single and double doors with mullion, UL listed for Panic Exit Hardware. Devices are ANSI A156.3, 2008 Grade 1. Covers stock hollow metal doors with 161* cutouts. Fits door stiles as narrow as 3 13/16 in. 97 mm. The device is non-handed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.