Zoro Homepage

2670 PCB Kit Field English

  • Mfr # PCB.10018

  • Zoro # G416525910


product price: $310.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Handing
Non-Handed
Exit Device Type
Exit Device Parts
Material
VARIES
Type
Exit Device Parts
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCB.10018
Zoro #
G416525910
UPC #
197163056774
Country of Origin
United States

Details

Item
Exit Device Parts
Door Handing
Non-Handed
Exit Device Type
Exit Device Parts
Material
VARIES
Type
Exit Device Parts
Fire Rated
No
Fire Rating - Door Hardware
No
Grade
Grade 1

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.