Zoro Homepage

3327A Series Surface Vertical Rod Exit Device

  • Mfr # RX330 4 US28

  • Zoro # G410052856


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX330 4 US28
Zoro #
G410052856
UPC #
197163291700
Country of Origin
Mexico

Details

Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Dummy Exit Devices
Application
Dummy Exit Devices

Description

Dummy Touch Bar Device, Ridged Surface, Request to Exit Switch, Satin Aluminum Clear Anodized Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.