Zoro Homepage

3327A Series Surface Vertical Rod Exit Device

  • Mfr # RXLCQEL9857EO-F 3 26D

  • Zoro # G610047676


product price: $4,578.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
3 Point
Door Width
10.5"
Door Handing
Non-Handed
Finish
Satin Chrome
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXLCQEL9857EO-F 3 26D
Zoro #
G610047676
UPC #
197163210657
Country of Origin
Mexico

Dimensions

Door Width
10.5"
Depth
18"
Overall Length
5"

Details

Exit Device Type
3 Point
Door Handing
Non-Handed
Finish
Satin Chrome
Grade
Grade 1
Color
Satin Chrome
Includes
Motorized Exit Devices
Application
Motorized Exit Devices

Description

Grade 1 3 Point Exit Bar, 36 in. Fire-rated Device, 84 in. Door Height, Exit Only, Motorized Latch Retraction, Low Current Request to Exit Switch, Less Dogging, Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.