Zoro Homepage

3327A Series Surface Vertical Rod Exit Device

  • Mfr # RXQEL3327AEO-F 3 26D LBR

  • Zoro # G610047713


product price: $4,023.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
For Door Thickness
1-3/4"
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXQEL3327AEO-F 3 26D LBR
Zoro #
G610047713
UPC #
197163292202
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4"

Details

Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Surface Vertical Rod Exit Devices
Application
Surface Vertical Rod Exit Devices

Description

Grade 1 Fire Rated Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36 in., Exit Only, Less Trim, Less Dogging, Quiet Electric Latch Retraction, Request to Exit, Less Bottom Rod, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.