Zoro Homepage

3347A Series Concealed Vertical Rod Exit Device

  • Mfr # 3347AL-DT-06 3 643E LHR

  • Zoro # G110050305


product price: $3,603.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4"
Door Handing
LHR
Finish
Aged Bronze
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3347AL-DT-06 3 643E LHR
Zoro #
G110050305
UPC #
197163266807
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4"

Details

Exit Device Type
Concealed Vertical Rod
Door Handing
LHR
Finish
Aged Bronze
Fire Rated
No
Grade
Grade 1
Material
Steel
Color
Aged Bronze
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices

Description

Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, Dummy Trim, Lever with Escutcheon, 36 in., Hex Key Dogging, Aged Bronze Finish, Left-Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.