Zoro Homepage

3347A Series Concealed Vertical Rod Exit Device

  • Mfr # 3347ANL-OP 3 US3

  • Zoro # G310071315


product price: $3,157.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Non-Handed
Finish
Bright Brass
Fire Rated
No
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3347ANL-OP 3 US3
Zoro #
G310071315
UPC #
197163309184
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Non-Handed
Finish
Bright Brass
Fire Rated
No
Material
Brass
Color
Bright Brass
Includes
Concealed Vertical Rod Exit Devices
Cylinder type
Rim

Description

3347A and 3547A for all types of single and double doors, UL listed for Panic Exit Hardware. Devices are ANSI A156.3 - 2001 Grade 1. The 3547A has a smooth mechanism case and the 3347A has grooved case. The concealed vertical rod device is non-handed except when the SS Signal Switch option is used. 3347A/3547A fits door stiles as narrow as 1 3/4 in.44 mm, wood door stiles as narrow as 4 in.102mm. Newly designed device has a one piece center case cover. Device Lengths: 3' 2'4 in. to 3', 4' 2'10 in. to 4'. Hex key dogging standard. Vertical Rods: Round 2 piece adjustable rods; Top rod adjustable from 6'8 in. to 8'4 in..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.