Zoro Homepage

3348A-EO 3 313 Exit Device

  • Mfr # 3348AEO 3 313

  • Zoro # G310057883


product price: $2,296.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 In.
Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3348AEO 3 313
Zoro #
G310057883
UPC #
197163176816
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.

Details

Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Concealed Vertical Rod Exit Devices
Application
3348A Series Concealed Vertical Rod Exit Device
Function
Exit Only

Description

Narrow Style, Concealed Vertical Rod Exit Device, Dark Bronze Anodized Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.