33A Series Surface Vertical Rod Exit Device - 4'
Mfr # 3327A-EO 4 US28
Zoro # G611777022
product price: $2,917.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3327A-EO 4 US28
Zoro #
G611777022
UPC #
840067623732
Country of Origin
United States
Description
Narrow Style, Surface Vertical Rod Exit Device, Satin Aluminum Clear Anodized3327A and 3527A for all types of single and double doors, UL listed for Panic Exit Hardware. Devices are ANSI A156.3 - 2001 Grade 1. The 3527A has a smooth mechanism case and the 3327A has grooved case. The surface vertical rod device is non-handed except when the SS Signal Switch option is used. 3327A/3527A fits door stiles as narrow as 1 3/4'' 44mm. Newly designed device has a one piece center case cover. Device Lengths: 3' 2'4'' to 3', 4' 2'10'' to 4'. Hex key dogging standard. standard rods accommodate 7' door.Devices are ANSI A156.3 - 2001 Grade 1.The 3327A has grooved case and the surface vertical rod device is non-handed except when the SS signal switch option is used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.