Zoro Homepage

3527A Series Surface Vertical Rod Exit Device

  • Mfr # EL3527AEO 4 26D

  • Zoro # G610049007


product price: $3,916.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
For Door Thickness
1-3/4"
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL3527AEO 4 26D
Zoro #
G610049007
UPC #
197163289998
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4"

Details

Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Surface Vertical Rod Exit Devices
Application
Surface Vertical Rod Exit Devices

Description

Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 48 in., Exit Only, Less Trim, Hex Key Dogging, Electric Latch Retraction, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.