Zoro Homepage

3547A Series Concealed Vertical Rod Exit Device

  • Mfr # QEL3547AEO-F 4 26D

  • Zoro # G610047195


product price: $4,002.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4"
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL3547AEO-F 4 26D
Zoro #
G610047195
UPC #
197163291472
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4"

Details

Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices

Description

Grade 1 Fire Rated Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 48 in., Exit Only, Less Trim, Less Dogging, Quiet Electric Latch Retraction, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.