Zoro Homepage

3547A Series Concealed Vertical Rod Exit Device

  • Mfr # RX350 4 32D

  • Zoro # G710053287


product price: $1,288.99
/ea
Free Shipping & Returns

Key Features

Door Width
5"
Finish
Satin Stainless Steel
Fire Rated
No
Grade
Grade 1
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX350 4 32D
Zoro #
G710053287
UPC #
197163216390
Country of Origin
Mexico

Dimensions

Door Width
5"
Depth
9"
Overall Length
10.5"

Details

Finish
Satin Stainless Steel
Fire Rated
No
Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Dummy Exit Devices
Application
Dummy Exit Devices

Description

Dummy Touch Bar Device, Smooth Surface, Request to Exit Switch, Satin Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.