Zoro Homepage

3549A Series Concealed Vertical Cable Exit Devices

  • Mfr # CD3549AEO 4 313

  • Zoro # G610051338


product price: $2,568.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Cable
Door Handing
Non-Handed
Finish
Dark Bronze Anodized Aluminum
Grade
Grade 1
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD3549AEO 4 313
Zoro #
G610051338
UPC #
197163276462
Country of Origin
Mexico

Details

Exit Device Type
Concealed Vertical Cable
Door Handing
Non-Handed
Finish
Dark Bronze Anodized Aluminum
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Concealed Vertical Cable Exit Devices
Application
Concealed Vertical Cable Exit Devices

Description

Grade 1 Concealed Vertical Cable Exit Device, Narrow Stile Pushpad, 48 in., Exit Only, Less Trim, Cylinder Dogging, Dark Bronze Anodized Aluminum Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.