Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35A-EO 3 313 Exit Device

  • Mfr # 35AEO 3 313

  • Zoro # G010055837


product price: $1,347.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 In.
Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35AEO 3 313
Zoro #
G010055837
UPC #
840067675960
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.

Details

Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
Function
Exit Only

Description

Narrow Style, Rim Exit Device, Dark Bronze Anodized Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.