Zoro Homepage

35A-EO 3 US26 Exit Device

  • Mfr # 35AEO 3 US26

  • Zoro # G110055737


product price: $2,116.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 In.
Door Handing
Non-Handed
Grade
Grade 1
Material
Brass or Bronze
Color
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35AEO 3 US26
Zoro #
G110055737
UPC #
197163184699
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.

Details

Door Handing
Non-Handed
Grade
Grade 1
Material
Brass or Bronze
Color
Bright Chrome
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
Function
Exit Only

Description

Narrow Style, Rim Exit Device, Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.