
35A-EO 3 US4 Exit Device
Mfr # 35AEO 3 US4
Zoro # G010056070
product price: $1,392.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 In.
Door Handing
Non-Handed
Fire Rated
3 Hours {A}
Grade
Grade 1
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35AEO 3 US4
Zoro #
G010056070
UPC #
197163184712
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 In.
Details
Door Handing
Non-Handed
Fire Rated
3 Hours {A}
Grade
Grade 1
Material
Brass
Color
Satin Brass
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
Function
Exit Only
Description
Narrow Style, Rim Exit Device, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.