Zoro Homepage

35A-L-06 4 315 RHR Exit Device

  • Mfr # 35AL-06 4 315 RHR

  • Zoro # G710055762


product price: $3,308.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Right Hand Reverse
Grade
Grade 1
Material
Aluminum
Color
Black Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35AL-06 4 315 RHR
Zoro #
G710055762
UPC #
197163184132
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Right Hand Reverse
Grade
Grade 1
Material
Aluminum
Color
Black Anodized Aluminum
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
Cylinder Type
1-1/4" Mortise
Function
Lever Classroom

Description

Narrow Style, Rim Exit Device, with Lever Trim, Black Anodized Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.