
35A-L-12 3 313 LHR Exit Device
Mfr # 35AL-12 3 313 LHR
Zoro # G010056636
product price: $2,427.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Door Handing
Left Hand Reverse
Fire Rated
Yes {Variable}
Grade
Grade 1
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35AL-12 3 313 LHR
Zoro #
G010056636
UPC #
197163184385
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4"
Details
Door Handing
Left Hand Reverse
Fire Rated
Yes {Variable}
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
Function
Lever Classroom
Cylinder Type
1-1/4" Mortise
Description
Narrow Style, Rim Exit Device, with Lever Trim, Dark Bronze Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.