Zoro Homepage

35A-L-17 3 26D RHR Exit Device

  • Mfr # 35AL-17 3 26D RHR

  • Zoro # G610056357


product price: $2,820.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Right Hand Reverse
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35AL-17 3 26D RHR
Zoro #
G610056357
UPC #
197163016020
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Right Hand Reverse
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
Cylinder Type
1-1/4" Mortise
Function
Lever Classroom

Description

Narrow Style, Rim Exit Device, with Lever Trim, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.