Zoro Homepage

35A-L-BE-07 3 26D RHR Exit Device

  • Mfr # 35AL-BE-07 3 26D RHR

  • Zoro # G710056479


product price: $2,367.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Right Hand Reverse
Fire Rated
Variable
Grade
Grade 1
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35AL-BE-07 3 26D RHR
Zoro #
G710056479
UPC #
197163184392
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Right Hand Reverse
Fire Rated
Variable
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
Function
Lever Passage

Description

Narrow Style, Rim Exit Device, with Blank Escutcheon Lever Trim, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.