
35A-NL 3 US28 LHR Exit Device
Mfr # 35ANL 3 US28 LHR
Zoro # G910056514
product price: $2,373.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 In.
Door Handing
LHR
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35ANL 3 US28 LHR
Zoro #
G910056514
UPC #
197163184507
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 In.
Details
Door Handing
LHR
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
Cylinder Type
Rim
Function
Night Latch
Description
Narrow Style, Rim Exit Device, with Nightlatch, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.