Zoro Homepage

35A-NL-OP 3 US3 Exit Device

  • Mfr # 35ANL-OP 3 US3

  • Zoro # G710056271


product price: $2,474.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 In.
Door Handing
Non-Handed
Fire Rated
No
Grade
Grade 1
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ANL-OP 3 US3
Zoro #
G710056271
UPC #
197163184613
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.

Details

Door Handing
Non-Handed
Fire Rated
No
Grade
Grade 1
Material
Brass
Color
Bright Brass
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
Function
Night Latch Omit Pull
Cylinder Type
Rim

Description

Narrow Style, Rim Exit Device, with Nightlatch, No Pull, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.