Zoro Homepage

35A-NL-OP 4 315 Exit Device

  • Mfr # 35ANL-OP 4 315

  • Zoro # G510056273


product price: $2,830.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 In.
Door Handing
Non-Handed
Fire Rated
Yes {Variable}
Grade
Grade 1
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35ANL-OP 4 315
Zoro #
G510056273
UPC #
197163184521
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.

Details

Door Handing
Non-Handed
Fire Rated
Yes {Variable}
Grade
Grade 1
Material
Aluminum
Color
Black Anodized Aluminum
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
Cylinder Type
Rim
Function
Night Latch Omit Pull

Description

Narrow Style, Rim Exit Device, with Nightlatch, No Pull, Black Anodized Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.