Zoro Homepage

35A Series Rim Exit Device

  • Mfr # 35A-ALK 4FT 315

  • Zoro # G310051348


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Anodized Aluminum
Fire Rated
No
Grade
Grade 1
Color
Black Anodized Aluminum
Includes
Rim Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35A-ALK 4FT 315
Zoro #
G310051348
UPC #
197163267224
Country of Origin
Mexico

Details

Finish
Black Anodized Aluminum
Fire Rated
No
Grade
Grade 1
Color
Black Anodized Aluminum
Includes
Rim Exit Devices
Application
Rim Exit Devices

Description

Battery Powered Alarm Kit for 4' Door, Black Anodized Aluminum Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.