35A Series Rim Exit Device
Mfr # CXA35AEO 3 15
Zoro # G210053312
product price: $4,097.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1 3/4 In. - 2 1/4 In.
Door Handing
Non-Handed
Finish
Satin Nickel Plated Clear Coated
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXA35AEO 3 15
Zoro #
G210053312
UPC #
197163276783
Country of Origin
Mexico
Dimensions
For Door Thickness
1 3/4 In. - 2 1/4 In.
Details
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Nickel Plated Clear Coated
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Nickel Plated Clear Coated
Includes
Delayed Egress Exit Device
Application
Delayed Egress Exit Device
Description
Delayed Egress Exit Device, Rim Latch, Exit Only, Satin Nickel Plated Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.