Zoro Homepage

35A Series Rim Exit Device

  • Mfr # CXA35AEO 3 26D

  • Zoro # G710053324


product price: $4,008.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
For Door Thickness
1 3/4 In. - 2 1/4 In.
Door Handing
Non-Handed
Finish
Satin Chromium Plated
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXA35AEO 3 26D
Zoro #
G710053324
UPC #
197163276790
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 In. - 2 1/4 In.

Details

Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Chromium Plated
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chromium Plated
Includes
Delayed Egress Exit Device
Application
Delayed Egress Exit Device

Description

Delayed Egress Exit Device, Rim Latch, Exit Only, Satin Chromium Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.