Zoro Homepage

35A Series Rim Exit Device

  • Mfr # EL35AEO 4 US26

  • Zoro # G210049513


product price: $3,177.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Finish
Bright Chrome
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL35AEO 4 US26
Zoro #
G210049513
UPC #
197163290116
Country of Origin
Mexico

Details

Exit Device Type
Rim
Finish
Bright Chrome
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Color
Bright Chrome
Includes
Rim Exit Devices
Application
Rim Exit Devices

Description

Rim Exit Device, Exit Only, No Trim, Electronic Latch Retraction, Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.