Zoro Homepage

35A Series Rim Exit Device

  • Mfr # RXEL3547ANL-OP 3 26D

  • Zoro # G610046556


product price: $4,392.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4"
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXEL3547ANL-OP 3 26D
Zoro #
G610046556
UPC #
197163292066
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4"

Details

Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices

Description

Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 36 in., Night Latch, No Pull, Cylinder Only, Hex Key Dogging, Electric Latch Retraction, Request to Exit, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.