
35A-TL-BE 3 26D Exit Device
Mfr # 35ATL-BE 3 26D
Zoro # G210056733
product price: $2,840.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 In.
Door Handing
Non-Handed
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35ATL-BE 3 26D
Zoro #
G210056733
UPC #
197163184422
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 In.
Details
Door Handing
Non-Handed
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
Function
Pull Plate Thumb Piece Passage
Description
Narrow Style, Rim Exit Device, with Turn Lever - Blank Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.