Zoro Homepage

379L-06 US26D LHR Exit Device Trim

  • Mfr # 379L-06 26D LHR

  • Zoro # G310056749


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Grade
Grade 1
Function
Classroom
For Use With
Von Duprin Trims
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379L-06 26D LHR
Zoro #
G310056749
UPC #
197163198153
Country of Origin
United States

Details

Finish
Satin Chrome
Grade
Grade 1
Function
Classroom
For Use With
Von Duprin Trims
Material
Brass or Bronze
Door Handing
LHR
Application
Exit Device Trim

Description

Lever Trim, Classroom Function, 06 Lever Style, Satin Chrome Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.