4ft Rim Exit Device with 210NL Night Latch Trim Less Strike 689 Aluminum - for Fullfillment *

  • Mfr # 22NL6894LSWAWA

  • Zoro # G015501773


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Series
22 Series
Finish
Aluminum
Color
Aluminum
Depth
10.5 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22NL6894LSWAWA
Zoro #
G015501773
UPC #
-
Country of Origin
United States

Dimensions

Depth
10.5 in
Overall Length
5 in
Width
46.25 in

Details

Series
22 Series
Finish
Aluminum
Color
Aluminum

Description

A mainstay in public buildings for decades Von Duprinfts safety products are known for their unparalleled quality and performance. From innovative exit devices to electronic access control solutions and accessories, Von Duprin never compromises when security is at stake. In fact, an independent study of more than 100 commercial facilities across the U.S. documented that Von Duprin exit devices require significantly less maintenance over a 30-year period than any other brand. The quality of Von Duprins exit devices provides confidence and peace of mind in critical moments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.