
8827L US26D RHR Exit Device
Mfr # 8827L 26D RHR L/TRIM
Zoro # G710057230
product price: $2,713.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Door Handing
Right Hand Reverse
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8827L 26D RHR L/TRIM
Zoro #
G710057230
UPC #
197163066582
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4"
Details
Door Handing
Right Hand Reverse
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Surface Vertical Rod Exit Devices
Application
8827 Series Surface Vertical Rod Crossbar Devices
Function
Classroom
Cylinder Type
1-1/4" Mortise
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Crossbar, 48 Device, Classroom Function, Less Trim, Hex Key Dogging, Satin Chrome Finish, Field Reversible, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.