
8847EO-F US26D LHR Exit Device
Mfr # 8847EO-F 26D LHR
Zoro # G910057214
product price: $2,734.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Door Handing
Left Hand Reverse
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8847EO-F 26D LHR
Zoro #
G910057214
UPC #
197163177776
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4"
Details
Door Handing
Left Hand Reverse
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
Application
8847 Series Concealed Vertical Rod Crossbar Devices
Cylinder Type
Non-Keyed
Function
Exit Only, Accepts Various Trim
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Crossbar, 48 Fire-Rated Device, Exit Only, Less Trim, Less Dogging, Satin Chrome Finish, Field Reversible, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.