88EO-F Rim Fire Exit Device RHR, Satin Chrome
Mfr # 88EO-F 26D RHR
Zoro # G311769969
product price: $2,474.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88EO-F 26D RHR
Zoro #
G311769969
UPC #
43156472383
Country of Origin
United States
Description
88 Series Cross Bar, Rim, Exit Only no outside trim, Fire-Rated, Right Hand Reverse. US26D Satin Chrome 88-F Series Rim fire exit device 88-F fire exit rim devices for all types of 4' X 8' 1219 mm X 2438 mm single and 8' X 8' 2438 mm x 2438 mm double doors with 9954 mullion, UL listed, 3 hours. This device is handed.Finishes - US26, US26D, US3, US4, US10B, US10, SPBLKSpecifications: Device functions:Device ships EO, NL, TP, L, KHanding:HandedCrossbar length:42'' 1067 mm field sizeableDevice centerline:39 13/16''Crossbar centerline to finished floor:36 13/16'' 935 mm at centerLock stile case:8 1/4'' X 2 3/4'' x 15/16'' 210 mm x 70 mm x 24 mmHinge stile case:6'' X 1 3/4'' x 15/16'' 152 mm x 44 mm x 24 mmCrossbar tubing:1'' 25 mm outside diameterProjection:Neutral - 4 3/4'' 121 mmDepressed - 4'' 102 mmLatch bolt:Deadlocking - 3/4'' 19 mm, throwFasteners:All necessary mounting fasteners are included. Electric options RX: Crossbar monitor switch in end caseSignals use of an openingSPDT switch to monitor pushpadE: Electric unlocking BE trim onlyMechanical options RCB: Reinforced crossbarKN: Knurled crossbarStrikes Strike: 299: Dull black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.