
9447EO-F-US26D Exit Device
Mfr # 9447EO-F 26D
Zoro # G710057964
product price: $2,311.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
Application
94/95 Inpacted Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9447EO-F 26D
Zoro #
G710057964
UPC #
197163177813
Country of Origin
United States
Details
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
Application
94/95 Inpacted Exit Devices
Description
Inpacted Exit Device, Exit Only, No Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.