Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9447EO-US26D Exit Device

  • Mfr # 9447EO 26D

  • Zoro # G510057928


product price: $1,983.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
Application
94/95 Inpacted Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9447EO 26D
Zoro #
G510057928
UPC #
197163177806
Country of Origin
United States

Details

Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Concealed Vertical Rod Exit Devices
Application
94/95 Inpacted Exit Devices

Description

Inpacted Exit Device, Exit Only, No Trim, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.