Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

94/95 Inpacted Exit Devices

  • Mfr # 9475EO 26D

  • Zoro # G510048766


product price: $2,405.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Mortise
Finish
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9475EO 26D
Zoro #
G510048766
UPC #
197163272143
Country of Origin
Mexico

Details

Exit Device Type
Mortise
Finish
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Mortise Exit Devices
Application
Mortise Exit Devices

Description

Inpacted Exit Device, Exit Only, No Trim, Satin Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.