94/95 Inpacted Exit Devices
Mfr # 9475EO 313
Zoro # G710048825
product price: $2,362.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Mortise
Finish
Dark Bronze Anodized Aluminum
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9475EO 313
Zoro #
G710048825
UPC #
197163272150
Country of Origin
Mexico
Details
Exit Device Type
Mortise
Finish
Dark Bronze Anodized Aluminum
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Mortise Exit Devices
Application
Mortise Exit Devices
Description
Inpacted Exit Device, Exit Only, No Trim, Dark Bronze Anodized Aluminum Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.