Zoro Homepage

98 Series Rim Exit Device

  • Mfr # 98L-17-F 3 313 LHR

  • Zoro # G110071522


product price: $2,366.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4" to 2-1/4"
Fits Stile Width
5
Door Handing
Left-Hand Reverse
Finish
Dark Bronze Anodized Aluminum
Fire Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98L-17-F 3 313 LHR
Zoro #
G110071522
UPC #
197163309375
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4" to 2-1/4"
Fits Stile Width
5
Overall Length
37

Details

Door Handing
Left-Hand Reverse
Finish
Dark Bronze Anodized Aluminum
Fire Rated
Yes
Material
Wood or Metal
Color
Dark Bronze Anodized Aluminum
Includes
Rim Exit Devices
Cylinder type
1-1/4" Mortise & Rim

Description

98 and 99 Rim exit devices for all types of single and double doors with mullion, UL listed for panic exit hardware. Devices are ANSI A156.3 _ 2008 Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.