98 Series Rim Exit Device
Mfr # 98L-NL-02-F 3 315 LHR
Zoro # G710071618
product price: $3,021.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" to 2-1/4"
Fits Stile Width
5
Door Handing
Left-Hand Reverse
Finish
Black Anodized Aluminum
Fire Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98L-NL-02-F 3 315 LHR
Zoro #
G710071618
UPC #
197163309658
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4" to 2-1/4"
Fits Stile Width
5
Overall Length
37
Details
Door Handing
Left-Hand Reverse
Finish
Black Anodized Aluminum
Fire Rated
Yes
Material
Wood or Metal
Color
Black Anodized Aluminum
Includes
Rim Exit Devices
Cylinder type
1-1/4" Mortise & Rim
Description
98 and 99 Rim exit devices for all types of single and double doors with mullion, UL listed for panic exit hardware. Devices are ANSI A156.3 _ 2008 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.